Adpr Pl AC LtGY MS Therm to G57

Item #: 1111586

Cat #: PLRG57

UPC: 783510260736

to view pricing and more.

Overview

Easy Swap Air Cond Adaptor Plnm Rittal Top Therm to G57 20000BTU, Lt Gray, Steel

When existing air conditioners are damaged or have reached end-of-life, Easy Swap Adaptor Plenums provide a quick and easy means for attaching a new nVent HOFFMAN air conditioners to the cutout left on the enclosure.

Also known as: 783510260736, PLRG57

Specifications

Color: Light Gray
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 20.880 in
Height: 61.130 in
Color: Light Gray
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Height: 61.130 in
Material: Steel
Finish: Powder Coated
Width: 20.880 in