UNISTAT QUAD-COLOR SINGLE-HIGH 120VAC

Item #: 111183

Cat #: USI-120QC

UPC: 782979209560

to view pricing and more.
UniStat Status Indicator 120VAC Quad-Color (Amber, Blue, Green and Red) -Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.

Overview

UniStat Status Indicator 120VAC Quad-Color (Amber, Blue, Green and Red) -Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder (Model USIS). Surface mount and integrated 3/4-inch NPT pipe mount. PLC compatible. Indoor use only. Type 4X, IP66 enclosure. Type 1 with sounder, 60 dBa at 10 feet. UL and cUL Listed.
Also known as: 782979209560, USI-120QC

Specifications

Type: Status Indicator
Color: Clear
Type: Status Indicator
Color: Clear