Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 115C Rise

Item #: 1111880

Cat #: EX45T3HF

UPC: 785901611202

to view pricing and more.
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 115C Rise, Aluminum Winding

Overview

Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 115C Rise, Aluminum Winding
Also known as: 785901611202, EX45T3HF

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 480 Delta