Dot Matrix, Self-Lam Label, Vinyl, 1.00"

Item #: 1111981

Cat #: S100X400VADY

UPC: 074983439690

to view pricing and more.
Documents & Guides
The dot matrix self-laminating adhesive label is made of vinyl is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for cables/wires and a clear overlaminate. It is 1.0" wide and 4.0" long

Overview

The dot matrix self-laminating adhesive label is made of vinyl is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for cables/wires and a clear overlaminate. It is 1.0" wide and 4.0" long
Also known as: 074983439690, S100X400VADY

Specifications

Material: Vinyl
Length: 4 in
Color: White
Material: Vinyl
Color: White
Length: 4 in