WYR-GRID INTERSECTION BEND RADIUS 4", BL

Item #: 1112037

Cat #: WGIBRC4BL

UPC: 613056173453

to view pricing and more.
Black powder coated Wyr-Grid® 4" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.

Overview

Black powder coated Wyr-Grid® 4" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.
Also known as: 613056173453, WGIBRC4BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel