This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK 12W 3FT LED T8 FROST 4000K UNV
Overview
1/25-PK 12W 3FT LED T8 FROST 4000K UNV
Also known as: 751338099913, L3T8B/840/12/U/F-70
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 12 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 3 ft, 36 in |
| Material: | Glass |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 12 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |