This product may not be available in all locations.
2
more

Breaker, Molded Case, 15A, 600Y/347VAC, 3P, 14kAIC, PowerPact
Item #: 1112271
Cat #: BDL36015
UPC: 606481152957
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Overview
Breaker, Molded Case, 15 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Also known as: 606481152957, BDL36015
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 15 |
| Volts AC: | 347, 690Y |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |