Breaker, Molded Case, 40A, 600Y/347VAC, 3P, 14kAIC, PowerPact

Item #: 1112275
Cat #: BDL36040
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, 40 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink

Overview

Breaker, Molded Case, 40 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Also known as: BDL36040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 40
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)