MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1112280

Cat #: BDL36090

UPC: 606481153206

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: 606481153206, BDL36090

Specifications

Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 90
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 14 kA