Breaker, Molded Case, 100A, 600Y/347VAC, 3P, 14kAIC, PowerPact

Item #: 1112281
Cat #: BDL36100
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, 100 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink

Overview

Breaker, Molded Case, 100 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. This circuit breaker's unit mount construction features traditional back pan mounting with screws or integrated DIN rail mounting for installation flexibility. This unit features EverLink lugs, a patented design to reduce loosening of cables over time, on both termination ends. This PowerPacT B, 100A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: BDL36100

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Type: Breaker; Molded Case
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts DC: 250
Type: Breaker; Molded Case
Standards: California Proposition 65
Interrupt Rating DC: 10kA
Poles: 3
Amps: 100
Volts AC: 347, 690Y
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)