Harmonic Filter 480VAC, 482A, NEMA1-2, w/ 002 Contactor Option

Item #: 1112352

Cat #: MAPG0482D002

UPC:

to view pricing and more.
Documents & Guides
Harmonic Filter 480 Volt AC, 482 Amp, NEMA1-2, w/ 002 Contactor for Capacitor Disconnect, 120 Volt AC

Overview

Harmonic Filter 480 Volt AC, 482 Amp, NEMA1-2, w/ 002 Contactor for Capacitor Disconnect, 120 Volt AC

Simply put, our Matrix® AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix® AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements.

Also known as: MAPG0482D002

Specifications

Volts AC Control: 120
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 2
Type: Harmonic Filter
Amps: 482
Volts AC Control: 120
IP/NEMA Rating: NEMA 1, NEMA 2
Amps: 482
Volts AC: 480
Type: Harmonic Filter