3 Button with Dual Raise/Lower Keypad, Snow

Item #: 1112443

Cat #: RRD-H3BSRL-SW

UPC: 027557986342

to view pricing and more.
Documents & Guides
3 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Snow

Overview

3 Button with Raise/Lower Keypad, 450W/450VA, Two-Wire or Neutral Wire Dimmer, Snow

RadioRA 2 Hybrid Keypad, 3-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in snow

Also known as: 027557986342, RRD-H3BSRL-SW

Specifications

Wattage: 450
Type: Keypad, 3 Button, Raise/Lower
Color: Snow
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Wattage: 450
Color: Snow
Mounting: Knuckle
Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Volt Amps: 450