Breaker, 6A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Item #: 11125

Cat #: 1489-A3C060

UPC: 781180896743

to view pricing and more.
Documents & Guides
Breaker, 6A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 6A, 3P, 480Y/277VAC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896743, 1489-A3C060

Specifications

Amps: 6
Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 6
Family / Style: 1489
Mounting: DIN Rail
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA