A-B 800T-J44KE7EALX 30mm Selector S

Item #: 1112507

Cat #: 800T-J44KE7EALX

UPC: 885630637815

to view pricing and more.
Documents & Guides
ALB 800T-J44KE7EALX 30MM SELE

Overview

ALB 800T-J44KE7EALX 30MM SELE
Also known as: 885630637815, 800T-J44KE7EALX

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches