Tamper Resistant Duplex Receptacle, 15A, Ivory

Item #: 1112562

Cat #: CAR-15-GFST-IV

UPC: 784276159555

to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Ivory

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Ivory

Claro tamper resistant, Self-testing GFCI receptacle, 15A in ivory

Also known as: 784276159555, CAR-15-GFST-IV

Specifications

Mounting: Surface
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Mounting: Surface
Gangs: 1
Volts AC: 125
Amps: 15
Color: Ivory