MOLDED CASE CIRCUIT BREAKER 600V 35A

Item #: 1112564

Cat #: HGL26035C

UPC: 785901929635

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 35A
Also known as: 785901929635, HGL26035C

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Amps: 35
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 18 kA