Female Disconnect, nylon barrel insulate

Item #: 1112591

Cat #: DNF18-187-M

UPC: 074983827091

to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) lo

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) lo
Also known as: 074983827091, DNF18-187-M

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass