Federal Signal LP3SL-024A

Item #: 1112692

Cat #: LP3SL-024A

UPC: 782979224860

to view pricing and more.
Documents & Guides
FED LP3SL-024A 24VDC AMB

Overview

FED LP3SL-024A 24VDC AMB
Also known as: 782979224860, LP3SL-024A

Specifications

Color: Amber
Material: Polycarbonate
Mounting: Surface
Color: Amber
Mounting: Surface
Material: Polycarbonate