Terminal Block, Screw Clamp, Thermocouple, Gray, 6mm Spacing

Item #: 1112777

Cat #: 1SNA146227R2500

UPC: 662019069821

to view pricing and more.
Documents & Guides
Terminal Block, Screw Clamp, Thermocouple, Gray, 6 mm Spacing, 50 per Package

Overview

Terminal Block, Screw Clamp, Thermocouple, Gray, 6 mm Spacing, 50 per Package
Also known as: 662019069821, 1SNA146227R2500

Specifications

Type: Terminal Block, Thermocouple
Width: 6 mm
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Thermocouple
Mounting: DIN Rail
Family / Style: Entrelec
Width: 6 mm
Color: Gray