LED Retrofit Lighting Module, 120V, 3000K, White

Item #: 1112928
Cat #: RL475-550L-DIMTR-120-30K-90-WH
UPC: 848070056806
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 550 Lumen, 120V, 3000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 550 Lumen, 120V, 3000K, Dimmable, White
Also known as: 848070056806, RL475-550L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color: White
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Dimmable: Yes
Lumens: 550
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)