Crimper Indent

Item #: 1112940

Cat #: EK12IDLX11

UPC: 783310611349

to view pricing and more.
Documents & Guides
Crimper Indent, 12T Li-ion, STD, 120V

Overview

Crimper Indent, 12T Li-ion, STD, 120V

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.

Dieless indent style crimping head does not require interchangeable crimping dies

Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications

State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times

Automatic Retraction Stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy

LED light provides the operator with the battery charge and tool maintenance status

Two-stage hydraulic system provides fast advance and power speeds, saving time

Forward handle position improves tool balance

One trigger controls all tool functions

Crimping head rotates 350°

Tools automatically retract when the crimping cycle is complete

Overmolded tacky grip areas make gripping the tool easier and more comfortable

LED work light illuminates dark work areas

Greenlee battery-powered crimping tools now use bio-degradable oil

Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life

Flip open crimping head will allow crimping of 4 AWG - 1000 kcmil copper or 6 AWG - 1000 kcmil aluminum with no dies to change

Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Also known as: 783310611349, EK12IDLX11

Specifications

Length: 16 1/2 in
Height: 14 1/2 in
Type: Crimper
Length: 16 1/2 in
Type: Crimper
Height: 14 1/2 in