Lighted Switch, 15A, Ivory, Lighted when OFF

Item #: 111298

Cat #: PS15AC1-ISL

UPC: 785007195705

to view pricing and more.
Documents & Guides
Lighted Switch, 15A, Ivory, Lighted when OFF

Overview

Lighted Switch, 15A, Ivory, Lighted when OFF
Also known as: 785007195705, PS15AC1-ISL

Specifications

Type: Switch
Poles: 1
Amps: 15
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 15
Mounting: Wall
Poles: 1
Color: Ivory