AB 100-C30UEJ00 IEC 30 A CONTACTOR

Item #: 1113023
Cat #: 100-C30UEJ00
UPC: 612598681228
Sign In or Register to view pricing and more.

Overview

AB 100-C30UEJ00 IEC 30 A CONTACTOR
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads.
Also known as: 612598681228, 100-C30UEJ00

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)