ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 1113278
Cat #: H100X025H4T
UPC:
Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in red is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reliable

Overview

The thermal transfer military grade heat-shrink label in red is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reliable
Also known as: H100X025H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label

Customer Reviews

No reviews for this product
(0)