This product has been discontinued.

Single-Phase String Inverter, Transformless, 240V
Item #: 1113301
Cat #: SE5000H-US000NNU2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single-Phase String Inverter, Transformless, 240V, AC Power Output: 5000W, Max Output Current (208V, 240V): (24A, 21A), Max Input Current (208V, 240V): (15.5A, 13.5A), Maximum DC Power Input: 7750W, Nominal DC Input Voltage: 380V
Overview
Single-Phase String Inverter, Transformless, 240V, AC Power Output: 5000W, Max Output Current (208V, 240V): (24A, 21A), Max Input Current (208V, 240V): (15.5A, 13.5A), Maximum DC Power Input: 7750W, Nominal DC Input Voltage: 380V
In 2006, SolarEdge revolutionized the solar industry by inventing a better way to collect and manage energy in PV systems. Today, we are a global leader in smart energy technology. By deploying worldclass engineering capabilities and with a relentless focus on innovation, we create smart energy products and solutions that power our lives and drive future progress.
Also known as: SE5000H-US000NNU2
Specifications
| Wattage: | 5000 |
| Wattage: | 5000 |