1-1/2" Liquidtight Steel Flex, Extreme Temp, Black, 50' Coil

Item #: 1113363
Cat #: LTXES06B-B
UPC: 786210106779
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 50 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106779, LTXES06B-B

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 50 ft
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Diameter: 1 1/2 in
Length: 50 ft
Type: Extreme Temperature
Color: Black
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)