LDS5 Solid, 1-piece Power Rated Raceway

Item #: 1113484

Cat #: LDS5WH10-A

UPC: 074983631803

to view pricing and more.
Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, White, PVC, Length 10.00 ft, Width 1.01 in.

Overview

Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, White, PVC, Length 10.00 ft, Width 1.01 in.
Also known as: 074983631803, LDS5WH10-A

Specifications

Length: 3 ft
Color: White
Material: PVC
Length: 3 ft
Material: PVC
Color: White