A-B 889W-LD2ABDD-1 11 mm B Style Va

Item #: 1113492

Cat #: 889W-LD2ABDD-1

UPC: 885630196459

Sign In or Register to view pricing and more.
Documents & Guides
ALB 889W-LD2ABDD-1 11 MM B ST

Overview

ALB 889W-LD2ABDD-1 11 MM B ST
Also known as: 885630196459, 889W-LD2ABDD-1

Specifications

Type: Cable
Type: Cable