Flap Disc, Diameter: 4", Arbor Size: 5/8", Grit Size: 260.

Item #: 1113591

Cat #: DW8302

UPC: 028877310411

to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4", Arbor Size: 5/8", Grit Size: 260.

Overview

Flap Disc, Diameter: 4", Arbor Size: 5/8", Grit Size: 260.

Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,deburring, surface finishing and preparation, edge blending and chamfering. .

Also known as: 028877310411, DW8302

Specifications

Diameter: 4 in
Diameter: 4 in