Contactor, Miniature, 9.0A, 3P, 24VDC Coil, 600VAC Rated, 1NO

Item #: 1113624

Cat #: MC1C310ATDMP

UPC: 017018030295

to view pricing and more.
Documents & Guides
Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact, Multi Pack

Overview

Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt DC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact, Multi Pack
Also known as: 017018030295, MC1C310ATDMP

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature, Multi Pack
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Volts DC Control: 24
Type: Contactor, Miniature, Multi Pack
Volts AC: 600
Poles: 3
Mounting: DIN Rail
Amps: 9