Contactor, IEC, 10A, 24VDC Coil, 460VAC, 3P, 1NO Auxiliary Contact

Item #: 1113627

Cat #: CL00D310TDMP

UPC: 017018361290

to view pricing and more.
Documents & Guides
Contactor, IEC, 10 Amp, 24 Volt DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact, Multi-Pack

Overview

Contactor, IEC, 10 Amp, 24 Volt DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact, Multi-Pack
Also known as: 017018361290, CL00D310TDMP

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Type: Contactor, IEC
Mounting: Surface
Phase: 1
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Amps: 10
Mounting: Surface
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Phase: 1
Family / Style: C 2000