Contactor, IEC, 95A, 460VAC, 3P, 110/125VDC Coil, No Auxiliary

Item #: 1113631

Cat #: CL09A300MJ

UPC: 425095042733

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 95 Amp, 460 Volt AC, 3-Pole, 110/125 Volt DC Coil, No Auxiliary Contact

Overview

Contactor, IEC, 95 Amp, 460 Volt AC, 3-Pole, 110/125 Volt DC Coil, No Auxiliary Contact
Also known as: 425095042733, CL09A300MJ

Specifications

Family / Style: CLO
Poles: 3
Type: Contactor, IEC
Volts DC Control: 110/125
Mounting: Surface
Amps: 95
Volts AC: 460
Family / Style: CLO
Type: Contactor, IEC
Mounting: Surface
Volts AC: 460
Poles: 3
Volts DC Control: 110/125
Amps: 95