Contactor, IEC, 105A, 460V, 3P, 120VAC Coil, No Auxiliary Contacts

Item #: 1113633

Cat #: CL10A300MJ

UPC: 017018042939

to view pricing and more.
Documents & Guides
Contactor, IEC, 105 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open

Overview

Contactor, IEC, 105 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open
Also known as: 017018042939, CL10A300MJ

Specifications

Volts AC Control: 120
Amps: 105
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Poles: 3
Volts AC: 460
Amps: 105
Type: Contactor, IEC
Family / Style: C 2000