Fan Cont Rot Variable 5A 120V W/Trim IV

Item #: 1113696
Cat #: RFS5-V
UPC: 032664699276
Sign In or Register to view pricing and more.
Documents & Guides
Eaton fan speed controller, Power failure memory, non-preset, Fully variable, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Ivory, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate

Overview

Eaton fan speed controller, Power failure memory, non-preset, Fully variable, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Ivory, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664699276, RFS5-V

Specifications

Customer Reviews

No reviews for this product
(0)