1000W 120V Wall Heater, Ivory, w/stat

Item #: 111373

Cat #: HF4310TRP

UPC: 686334327848

to view pricing and more.
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Also known as: 686334327848, HF4310TRP

Specifications

Wattage: 750, 1000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall