1
more

Liquidtight Connector, 90 Degree, 1" Diameter, Steel/Zinc
Item #: 111377
Cat #: STR10090
UPC: 662364310098
to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 90 Degree, 1 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364310098, STR10090
Features & Benefits
- Precision Machined Cut Threads NPT
- Extra Long Ferrule Engages Conduit
- UL Rated Concrete Tight for Direct Burial
- Provides Exceptional Retention and Bend Radius
- Furnished With Steel Locknut and Sealing Washer
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |