LED High Bay, 150W, 4000K

Item #: 1113770

Cat #: HBLED-LD5-24SE-W-UNV-L840-CD2-U

UPC: 080083787739

to view pricing and more.
Documents & Guides
LED High Bay, 150 Watts, 120-277V, CRI: 80, Color Temperature: 4000K, Lumens: 24,000

Overview

LED High Bay, 150 Watts, 120-277V, CRI: 80, Color Temperature: 4000K, Lumens: 24,000

The HBLED delivers industry-leading performance and reliability for a variety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, and a reduced carbon footprint.

Also known as: 080083787739, HBLED-LD5-24SE-W-UNV-L840-CD2-U

Specifications

Color Temperature: 4000 (Cool White)
Type: LED
Wattage: 150
Lumens: 24000
Color Rendering Index (CRI): 80
Color Temperature: 4000 (Cool White)
Wattage: 150
Color Rendering Index (CRI): 80
Type: LED
Lumens: 24000