Heater Interior, ComPak Series, 1500W 208V w/stat

Item #: 1113778

Cat #: CS158T

UPC: 027418675996

Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 208V *Cadet Part # 67599*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 208V *Cadet Part # 67599*

Com-Pak Heater Assembly Only w/Thermostat

Also known as: 027418675996, CS158T

Specifications

Wattage: 1500
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500
Mounting: Wall
Volts AC: 208
Family / Style: ComPak