3/16-15FT INSULATED 10MP

Item #: 1113816

Cat #: PT2990015

UPC: 781810008461

Sign In or Register to view pricing and more.
Documents & Guides
Hydraulic hose, 10000 PSI, Connection: Male X Female Coupler

Overview

Hydraulic hose, 10000 PSI, Connection: Male X Female Coupler
Also known as: 781810008461, PT2990015

Features & Benefits

  • Non Conductive
  • 15' x 3/16" diameter
  • Stackable male/female couplers
  • Safety Orange
  • For use with 10,000 psi pumps

Specifications

Standards: California Proposition 65
Standards: California Proposition 65