Servo Motor, Rotary, 230V, 2250 RPM, 215 mm Frame, Medium Inertia

Item #: 1114026

Cat #: MPM-A2154E-MJ74AA

UPC: 884951115279

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 2250 RPM, 215 mm Frame Size, Medium Inertia, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 230 Volt, 2250 RPM, 215 mm Frame Size, Medium Inertia, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Also known as: 884951115279, MPM-A2154E-MJ74AA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor, Medium Inertia
Size: 215 mm
RPM: 2250
Volts DC: 24
Type: Servo Motor, Medium Inertia
RPM: 2250
Volts AC: 230
Size: 215 mm