LED Wallpack

Item #: 1114093

Cat #: NRG-356L-4K-U

UPC: 785988031399

to view pricing and more.
Documents & Guides
LED Wallpack, 20 LED, 120-277V, 4K, Bronze

Overview

LED Wallpack, 20 LED, 120-277V, 4K, Bronze
Also known as: 785988031399, NRG-356L-4K-U

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Standards: California Proposition 65
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED