100MM SEALED PLINTH 1000X600

Item #: 1114113

Cat #: P2B1106

UPC: 783510309152

to view pricing and more.
Documents & Guides
HOF P2B1106 100MM SEALED PLIN

Overview

HOF P2B1106 100MM SEALED PLIN
Also known as: 783510309152, P2B1106

Specifications

Material: Steel
Width: 22.200 in
Height: 3.940 in
Depth: 39.300 in
Material: Steel
Height: 3.940 in
Width: 22.200 in
Depth: 39.300 in