Terminal Block Jumpers, 12P, Gray

Item #: 111428

Cat #: 1492-CJL16-2

UPC: 662073057673

to view pricing and more.
Documents & Guides
Jumper, Plug-In Center, No Cover, 16mm Wire Range, 2-Pole, Gray

Overview

Jumper, Plug-In Center, No Cover, 16mm Wire Range, 2-Pole, Gray
Also known as: 662073057673, 1492-CJL16-2

Specifications

Type: Terminal Block, Jumper
Poles: 2
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 2
Color: Gray