0K-90CRI-DNA LED HIGH BAY FIXTURE

Item #: 1114317

Cat #: IBG-18000LM-HEF-AFL-WD-MVOLT-OZ10-40K-90

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
0K-90CRI-DNA LED HIGH BAY FIXTURE

Overview

0K-90CRI-DNA LED HIGH BAY FIXTURE
Also known as: IBG-18000LM-HEF-AFL-WD-MVOLT-OZ10-40K-90

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Color Rendering Index (CRI): 90
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 105
Width: 12 in, 1 ft
Color: White
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277