This product has been discontinued.

LED Wallpack, 30W, 120-277V, 5000K, 3800 Lumen, Bronze
Item #: 1114366
Cat #: WALPAK2C/030UNV750/CO/BZ
UPC: 046135749155
to view pricing and more.
Documents & Guides
LED Wallpack, 30 Watt, 120-277 Volt, 5000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74915*
Overview
LED Wallpack, 30 Watt, 120-277 Volt, 5000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74915*
Also known as: 046135749155, WALPAK2C/030UNV750/CO/BZ
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 30 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Wattage: | 30 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |