This product has been discontinued.

LED Wallpack, 50W, 120-277V, 4000K, 6200 Lumen, Bronze
Item #: 1114369
Cat #: WALPAK2C/050UNV740/CO/BZ
UPC: 046135749131
to view pricing and more.
Documents & Guides
LED Wallpack, 50 Watt, 120-277 Volt, 4000K, 6200 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74913*
Overview
LED Wallpack, 50 Watt, 120-277 Volt, 4000K, 6200 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74913*
Also known as: 046135749131, WALPAK2C/050UNV740/CO/BZ
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 50 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Wattage: | 50 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |