This product has been discontinued.

LED Wallpack, 50W, 120-277V, 5000K, 6300 Lumen, Bronze
Item #: 1114372
Cat #: WALPAK2C/050UNV750/CO/BZ
UPC: 046135749162
to view pricing and more.
Documents & Guides
LED Wallpack, 50 Watt, 120-277 Volt, 5000K, 6300 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74916*
Overview
LED Wallpack, 50 Watt, 120-277 Volt, 5000K, 6300 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74916*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135749162, WALPAK2C/050UNV750/CO/BZ
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 50 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Wattage: | 50 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |