3P, Contactor, IEC, 480V AC

Item #: 1114380
Cat #: XTCE009B10C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 480 VAC/ 60 Hz - 460 VAC/ 50 Hz Coil.

Overview

9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 480 VAC/ 60 Hz - 460 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: XTCE009B10C

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 480
Amps: 9
Poles: 3
Volts AC Control: 480
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 9

Customer Reviews

No reviews for this product
(0)