Freedom Series Iec Contactor

Item #: 111449

Cat #: CE55BN3AB

UPC: 782113779829

Sign In or Register to view pricing and more.
Documents & Guides
Freedom Series Iec Contactor, B-frame, 110/120v Coil, 50/60 Hz, Reversing, No Overload Relay, 10a, Three-pole, 0.5 Hp Max, Steel Mounting Plate, 1nc Top Mountedauxiliary Contact

Overview

Freedom Series Iec Contactor, B-frame, 110/120v Coil, 50/60 Hz, Reversing, No Overload Relay, 10a, Three-pole, 0.5 Hp Max, Steel Mounting Plate, 1nc Top Mountedauxiliary Contact
Also known as: 782113779829, CE55BN3AB

Specifications

Volts AC Control: 120
Type: Reversing, Freedom, Contactor, IEC
Family / Style: Freedom
Poles: 3
Amps: 18
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Family / Style: Freedom
Amps: 18
Volts AC: 600
Type: Reversing, Freedom, Contactor, IEC
Poles: 3
Mounting: Surface