Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW
Overview
LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW
The Economy Extrusion requires a 5/8” width and 19/32” height forinstallation. Each one includes a frosted propylene cover which protectsthe LEDs from dust, and also hides direct view of LEDs, while diffusing thelight. Use the EE1-END for a finished look. The E-CLIP is recommended forwooden mounting surfaces.
Also known as: 714176012131, EE1-AAFR-1M, Led channel, Tape light track
Specifications
Material: | Polypropylene, Aluminum |
Length: | 1 meter, 39 3/8 in |
Light Technology: | LED |
Material: | Polypropylene, Aluminum |
Light Technology: | LED |
Length: | 1 meter, 39 3/8 in |
Customer Reviews
No reviews for this product
(0)